Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130203

MPN #: 8086RBLK4XL

RefrigiWear® ErgoForce® Men's Waterproof Low Insulated Bib Overalls, 4XL, Black

Product Description
ErgoForce® Waterproof Lowb Bib Overalls are tough, warm and 100% waterproof, so you're ready to ride your motorcycle through a popup shower or ride out a rainstorm on the job site.

These thermal bib overalls are designed for maximum comfort on rough jobs with a better fit and range of motion. These waterproof bib overalls have a unique design that keeps the front low for sitting or bending, but still keeps your core warm with a higher back. Stay warm and dry with 100% waterproof protection in temps as low as -30°F with the dependable protection of the heavy-duty, abrasion-resistant outershell and 240g insulation.

When you're knee deep in the cold mud, there's no going back. You're ready for whatever work or weather comes your way in the ErgoForce® Waterproof Low Bib Overalls.

Outfitted for maximum mobility and extreme abrasion resistance, ErgoForce® Collection keeps you ready for whatever work or weather conditions come your way.

Features:
  • Cold weather work gear
  • Comfort Rating: -30°F
  • 240g Insulation
  • Heavy-duty, abrasion resistant, 600 denier polyester outershell
  • 100% Polyester taffeta lining
  • 100% waterproof
  • Wind-tight
  • 2 Hand-warmer pockets, 2 front pockets, 1 chest pocket
  • Front-zip closure with snap-close storm flap
  • Above-knee leg zippers with snap-close storm flap
  • Curved-knee design for better movement
  • Heavy-duty adjustable elastic straps
  • Draft-sealing elastic back band
  • Better fit and movement thanks to flexible crotch gusset
  • Reflective piping at pockets and knees, plus contrast stitching throughout
  • Brass rivets reinforce stress points
  • Heel reinforcement patches
  • Low front and high back makes bending easier


PRICE
$159.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeEnhanced Visibility Bib Overalls
MaterialPolyester
GenderMen's
ColorBlack
Manufacturers Part Number8086RBLK4XL
Primary UseCold Weather Protection
BrandRefrigiWear