Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pro-Line

Model # :WBB3252620

MPN #: ELE6030G-L14

Pro-Line Ergoline Electric Height Adj. Workbench, Black Chem-Guard, 60"W x 30"D, Light Blue Frame

Product Description
Two Post Electric Push Button Height Adjustable Work station. 60"W x 30"D. Unit to adjust from 30" to 42" via push button. Station supplied with Chem Guard (chemical resistant) work surface 330 lbs. Capacity. Price includes 20" modesty panel for additional lateral support. Fully Welded Top Frame. Painted Light Blue.

PRICE
$2,779.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height30 - 42 in
Weight Capacity330 lbs
Nominal Height30 - 42 in

Product Details

PowerNo
TypeAdjustable Workbench
ColorLight Blue
SeriesErgoline
Top Color FamilyBlack
Adjustment TypeElectric
Duty RatingStandard Duty
Edge TypeSquare
Leg TypeAdjustable
Manufacturers Part NumberELE6030G-L14
Top MaterialChem-Guard
BrandPro-Line