Ergo-Comfort® 5"H Adjustable Footrest
|
Questions & Answers (0)
Product Description
Have happy feet This adjustable footrest elevates feet, improves circulation and allows shoulders to relax backwards naturally. The easy-glide design improves circulation by allowing repositioning of legs and feet while the footrest is in use. Tilt angle slides easy to any position that is comfortable for individual users.
Made in the USA.
Made in the USA.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 11-1/2 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Adjustable Footrest |
| Color | Black |
| Series | Ergo-Comfort |
| Country of Origin | Made in USA |
| Material | Vinyl |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 2105 |
| Shape | Rectangular |
| Brand | Safco |