Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ShopSol

Model # :WBB271922

MPN #: 1010336

ShopSol Industrial Footrest, Adjustable 10-35° Angle

Product Description
ShopSol Footrest is designed to provide ergonomic foot support under your desk or workstation and alleviate pressure on thighs and improve circulation while accommodating work tasks on low and high work surfaces. Relaxes tired feet and helps prevent muscle strain that may contribute to lower back discomfort. The Footrest is height adjustable and platform tilts with easy manual adjustment.

Features:
  • Large 18"W x 12"D platform
  • Overall height: 24"
  • Adjusts vertically from 3" to 16"
  • Platform angle adjusts from 10° to +35° to allow you yo adjust your foot angle during the day which promotes a dynamic ergonomic benefits.
  • Tubular steel design with matte-black finish.
  • Textured rubber matting on platform is slip resistant.
PRICE
$199.95

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth12 in
Height3 - 16 in
Weight24 lbs

Product Details

TypeAdjustable Footrest
ColorBlack
SeriesIndustrial
Surface TypeAnti-Slip
MaterialRubber
Frame MaterialSteel
Manufacturers Part Number1010336
ShapeRectangular
BrandShopSol

Compliance & Certifications

CertificationsMeets and Exceeds ANSI/BIFMA Standards