- Platform is 12 gauge steel
- 2" square tubular frame
- Removable 1-1/4" tubular handle with smooth radius bend mounted into sockets
- Bolt-on casters, 2 rigid, 2 swivel, for easy replacement and superior cart tracking
- Flush platform for easy load and unload
- Powder-coated finish
Jamco Ergonomic Height Steel Deck Platform Truck, 30" x 60" Fixed Height
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$625.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 41 in |
| Weight Capacity | 2000 lbs |
| Weight | 136 lbs |
| Wheel Diameter | 5 in |
| Deck Height | 25 in |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane |
| Type | Flat Deck Platform Truck |
| Deck Material | Steel |
| Color | Gray/Brown |
| Number of Levels | 1 |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SY360U700GP |
| Brand | Jamco |
Warranty
| Warranty | 1 Year |