Specifications:
- Max Temperature: 200°F/93°C
- Flow Rate: 7.9 GPM at 100 psi
Weights & Dimensions
| Inlet Size | 3/4 GHT in |
Product Details
| Flow Rate | 7.9 GPM |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Color | White |
| Manufacturers Part Number | NP1W0 |
| Max Temperature | 200 °F |
| Max PSI | 150 psi |
| Brand | Sani-Lav |