Sani-Lav® N81W20 Large Low-Flow Industrial Spray Nozzle, White w/Brass Swivel Hose Adapter
Write a Review
|
Questions & Answers (0)
Product Description
Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. 3/4" GHT inlet allows direct hose connection. Flow rate is 5.3 gpm at 100 psi. Insulated rubber cover with yellow direction arrows. Replacement parts available.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Inlet Size | 3/4 GHT in |
Product Details
| Material | Brass |
| Color | White |
| Handle Color Family | Stainless Steel |
| Manufacturers Part Number | N81W20 |
| Max Temperature | 200° °F |
| Max PSI | 150 psi |
| Brand | Sani-Lav |