Specifications:
- Max Temperature: 150°F/65°C
- Flow Rate: 7.9 GPM at 100 PSI
Weights & Dimensions
| Outlet Size | 3/4 GHT in |
| Inlet Size | 3/4 GHT in |
Product Details
| Flow Rate | 7.9 GPM |
| Handle Material | Plastic |
| Material | Zinc/Stainless Steel/Brass |
| Color | Black |
| Manufacturers Part Number | N2BX |
| Max Temperature | 150 °F |
| Max PSI | 100 psi |
| Brand | Sani-Lav |