Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :T9FB3212146

MPN #: 37891

Ashland ES 1-3/8" Dia. Stainless Steel Replacement Roller, 7" BF, 1/4" Round Stainless Steel Shaft

Product Description
The Model ES roller is spring retained, constructed of a 1-3/8" diameter 18 gauge 304 stainless steel tube, a 1/4" round 304 stainless steel shaft, and all stainless steel bearings.

PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Weight Capacity149 lbs
Weight0.7 lbs
Axle Diameter1/4 Round in
Roller Diameter1-3/8 in
Between Frame Width7 in
Axle Length8 in
Gauge18

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube1-3/8 x 18 Ga. Stainless Steel For 7" Between Frame
ColorSilver
SeriesES
RetentionSpring
StyleReplacement Roller
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number37891
BrandAshland Conveyor Products