Ashland KS 1-7/8" Dia. Stainless Steel Replacement Roller, 16" BF, 7/16" Hex Stainless Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The Model KS roller is spring retained, constructed of a 1-7/8" diameter 16 gauge 304 stainless steel tube, a 7/16" hex 304 stainless steel shaft, and all stainless steel bearings
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-7/16 in |
| Weight Capacity | 260 lbs |
| Weight | 3 lbs |
| Axle Diameter | 7/16 Hex in |
| Roller Diameter | 1-7/8 in |
| Between Frame Width | 16 in |
| Axle Length | 17-7/16 in |
| Gauge | 16 |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | 1-7/8 x 16 Ga. Stainless Steel For 16" Between Frame |
| Color | Silver |
| Series | KS |
| Retention | Spring |
| Style | Replacement Roller |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 37902 |
| Brand | Ashland Conveyor Products |