Waring® Heavy-Duty Big Stik® EvolutionX® 14" Stainless Steel Immersion Blender Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® WSB55XST 14" stainless steel shaft includes a 2 1/4" blade and is a direct replacement for your WSB550X EvolutionX® immersion blender and is completely interchangeable so that you can easily change the size of any of the other EvolutionX® blenders! (60-quart / 56.7-liter) capacity
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 14 in |
Product Details
| Type | Immersion Blender Accessory |
| Made in the USA | No |
| Description | 14" Stainless Steel Shaft |
| Manufacturers Part Number | WSB55XST |
| For Use With | Heavy-Duty Big Stix immersion Blenders |
| Blender Capacity | 15 gal |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |