PURELL® ES1 Hand Sanitizer Dispenser Starter Kit, 450 mL, Graphite, 6 Kits/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tight spots are no match for the PURELL® ES1 Hand Sanitizer Dispenser Starter Kit. Provide your guests, customers, and employees with the brand universally recognized and trusted for protection from germs. The most compact of any PURELL® dispenser, the ES1 allows you the ultimate flexibility to place hand sanitizer wherever soap and water are not available. The ES1 dispenser is push style with minimal upkeep required and built to be reliable time after time, even in high-traffic locations. PURELL® ES1 450 mL Advanced Hand Sanitizer refills ensure that everyone has access to hand sanitizer when they need it. This effective formulation kills 99.99 percent of most common germs that may cause illness.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Depth | 5-7/8 in |
| Height | 5-13/16 in |
| Weight | 9 lbs |
Product Details
| Type | Wall Mount |
| Color | Gray |
| Series | ES1 |
| For Use With | Purell ES1 Sanitizer Refills |
| Mounting Location | Countertop, Wall |
| Capacity | 450 |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 6 |
| Manufacturers Part Number | 4424-D6 |
| Form | Gel |
| Brand | Purell |