Purell® ES8 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, White
Write a Review
|
Questions & Answers (0)
Product Description
Built on more than 65 years of dispensing innovation, the PURELL® ES8 Automatic Soap Dispenser is designed for facilities that value well-being. Research shows that 84% of people were satisfied with the overall cleanliness of a facility with PURELL® products. The dispenser is designed to simplify maintenance and help decrease labor by eliminating battery replacements. Each refill (sold separately) features Energy-on-the-Refill technology, which means each one comes equipped with its own battery. With At-A-Glance refills, reduce time and waste by monitoring product levels with one look, no extra labor is needed to open the dispenser to see when refills need to be changed.
See price in cart
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 8-13/16 in |
| Height | 12-1/8 in |
| Weight | 2 lbs |
Product Details
| Type | Automatic |
| Color | White |
| Series | ES8 |
| For Use With | Purell ES8 1200 mL Soap Refills |
| Mounting Location | Wall |
| Capacity | 1200 |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 2129366 |
| Form | Foam |
| Brand | Purell |