Dial® Professional FIT Universal Touch Free Dispenser, 1 L, 4 x 5.4 x 11.2, Ivory, 3/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Compact, strong, and attractive, Dial® FIT® dispensers complement the aesthetics of any washroom. Getting FIT means you don't have to choose between a high-capacity dispenser or a compact footprint. Get the #1 Doctor Recommended Antibacterial Hand Soap Brand in a dispenser that is compact, strong, and attractive. The perfect FIT for your facility.
PRICE
$41.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 5-3/8 in |
| Height | 11-3/16 in |
| Weight | 8 lbs |
Product Details
| Type | Wall Mount |
| Color | White |
| Series | FIT |
| For Use With | Dial FIT Touch Free Soap Refills 16674, 16722, 32106 |
| Mounting Location | Wall |
| Capacity | 1 L |
| Material | ABS Plastic |
| Activation | Automatic |
| Package Quantity | 3 |
| Manufacturers Part Number | 16652 |
| Form | Foam |
| Brand | Dial Professional |