PURELL® ES8 Touch Free Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, White
Write a Review
|
Questions & Answers (0)
Product Description
Built on more than 65 years of dispensing innovation, the PURELL® ES8 Hand Sanitizer Dispenser is reliable, convenient, and practical. Research shows that 80% of people said seeing PURELL® products left them with a positive overall impression of the business. The dispenser is designed to simplify maintenance and help decrease labor by eliminating battery replacements. Each refill (sold separately) features Energy-on-the-Refill technology, which means each one is equipped with its own battery. With At-A-Glance refills, reduce time and waste by monitoring product levels with one look--no extra labor is needed to open the dispenser to see when refills need to be changed. Each dispenser includes a drip tray that reduces maintenance and keeps the dispensing area clean.
See price in cart
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 8-9/16 in |
| Height | 12-1/8 in |
Product Details
| Color | White |
| Series | ES8 |
| For Use With | PURELL ES8 Hand Sanitizer Refills |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 7720-01 |
| Form | Liquid |
| Brand | Purell |