simplehuman® Twin Wall Mount Soap Pump BT1028
|
Questions & Answers (0)
Product Description
The simplehuman wall mount pumps eliminate bottle clutter from your shower and help keep everything you need within easy reach. The ergonomic t-bar lever works with your natural grip for precise, one-handed dispensing. Hook holds a razor, loofah or other accessories. Easy to install with double-sided tape.
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 3-1/2 in |
| Height | 9-1/2 in |
Product Details
| Type | Wall Mount |
| Mounting Location | Wall |
| Capacity | 888 ml |
| Material | Stainless Steel |
| Activation | Manual |
| Color | Clear |
| Manufacturers Part Number | BT1028 |
| Form | Liquid |
| Brand | Simplehuman |