Bevco® ESD Adjustable Chair Arms For Everlast 7000 Series, Black
Write a Review
|
Questions & Answers (0)
Product Description
ESD Adjustable Arms for Poly Tilt & Uph 01 Tilt Models.
PRICE
$199.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 10 in |
| Height | 12 in |
Product Details
| Type | Accessory |
| Frame Color Family | Black |
| Color | Black |
| Accessory Type | Chair Arms |
| Style | Chair Accessory |
| Material | Polyurethane |
| Package Quantity | 1 |
| Description | ESD Adjustable Chair Arms |
| Manufacturers Part Number | AAE |
| Brand | Bevco |