Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3187113

MPN #: CC1245-89WH-5XL

Uniform Technology™ ESD Cleanroom Coverall, 5XL, White

Product Description
Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Features:
  • Disctek 2.5 Fabric - 96% Polyester / 4% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • ESD knit cuffs
  • Snaps at top of zipper and bottom of leg hem and coil zipper for easy donning
  • Color coded hang loop
  • ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
  • Launder before wearing in an ISO cleanroom
  • Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$94.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeCleanroom Coverall
Reflective TapeNo
ColorWhite
WristsKnit Cuff
AnklesSnap
StyleCollared Coverall
Closure TypeZipper/Snap
High VisibilityNo
MaterialPolyester/Carbon
DescriptionCleanroom Coverall
Package Quantity1
BootsNo
Manufacturers Part NumberCC1245-89WH-5XL
HoodNo
BrandUniform Technology

Compliance & Certifications

CertificationsISO 4 (Class 10) – ISO 8 (Class 100,000)