LPD Trade ESD Conductive Anti-Static Shovel, Black, 330 x 381 x 1118mm
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade offers a quality line of ESD tools including spatulas, scrapers, scoops and shovels for hazardous environment including ATEX industry. All made of high quality conductive polypropylene. This conductive prdouct was tested and proved to meet the following standards: ESH TR53-01-06, ASTMD-257-78 and CENELEC/TR 50404-2006.
Warning: LPD Trade products are made of conductive material. To avoid the risk of electric shock, do not use item close to live currency/wire.
Warning: LPD Trade products are made of conductive material. To avoid the risk of electric shock, do not use item close to live currency/wire.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 13 in |
| Weight | 4 lbs |
Product Details
| Type | Shovel |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | C14104 |
| Brand | LPD Trade |