Libman Commercial 24" Multi-Surface Push Broom with Clamp Handle, 4 per Pack 1189
Whether cleaning fine dust or large debris, the 24" Multi-Surface Push Broom captures everything across almost any surface. With a 25.5" sweeping width, the broom head clears away debris with its flexible and firm fibers made from recycled PET bottles. The 60" steel, powder-coated handle forms to any dings and resists chipping. It also comes equipped with a hanger hole on the handle grip for convenient storage.
Libman Commercial 24" Multi-Surface Push Broom with Clamp Handle - 1189 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.00 Sold in packages of 4 / $24.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 25-1/2 in |
| Depth | 3-3/4 in |
| Weight | 3 lbs |
| Bristle Length | 2-3/4" in |
| Diameter | 1 in |
Product Details
| Handle Material | Steel |
| Type | Clamp-On |
| Color | Red |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 1189 |
| Brand | Libman Commercial |
| Bristle Material | Recycled PET |