Treston Steel Storage Cabine, 15-3/4"W x 11-13/16"D x 15-9/16"H, 8 Black Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Treston storage bin cabinets provide an organized, space-efficient way to store components and small products while keeping them easy to access. Built with a durable steel frame for demanding industrial environments, the cabinets include shelf bins with labels to help keep materials clearly identified and organized.
Despite their compact footprint, the cabinets offer significant storage capacity. With the use of dividers, a single cabinet can be configured into hundreds of sections for sorting different parts. A rear backstop helps prevent bins from sliding off the shelves, while adjustable leg caps keep the cabinet stable on uneven floors.
Small models can be wall mounted or stacked, and larger cabinets can be equipped with wheels for mobile storage.
Despite their compact footprint, the cabinets offer significant storage capacity. With the use of dividers, a single cabinet can be configured into hundreds of sections for sorting different parts. A rear backstop helps prevent bins from sliding off the shelves, while adjustable leg caps keep the cabinet stable on uneven floors.
Small models can be wall mounted or stacked, and larger cabinets can be equipped with wheels for mobile storage.
PRICE
$239.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 11-13/16 in |
| Height | 15-9/16 in |
Product Details
| Type | Drawer Cabinet |
| Drawer Color Family | Black |
| Color | Gray |
| Number of Drawers | 8 |
| Style | 8-Drawer |
| Material | Steel |
| Number of Compartments | 8 |
| Package Quantity | 1 |
| Manufacturers Part Number | 0830-1 |
| Brand | Treston |