- Heat Resistance Anti dust Clean room ESD Glove
- High temperature resistance: 300°C
- Features: Dust free/Lint Free/ESD Anti-static/Wear-proof/Heat Resistance
- Application: Dust free workshops, Microelectronics, Food industry, Chemistry pharmaceutical
- Material: Surface Layer: Imported aramid fiber material, professional dust-free and high temperature resistance
- Inner Layer: Anti-static heat insulation
- Color: White
- Length: 26cm / 10-3/16 inch
- Weight: 200 grams / pair"
LPD Trade ESD Heat Resistance Gloves, One Size, 300°C (572°F) Temperature, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$369.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/16 in |
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Temperature Range | 572 °F |
| Type | Heat Resistance Gloves |
| Material | Aramid Fiber |
| Anti Static | Yes |
| Package Quantity | 1 |
| Color | White |
| Application | Dust Free Workshops, Microelectronics, Food Industry, Chemistry Pharmaceutical |
| Manufacturers Part Number | C300HRG |
| Brand | LPD Trade |