- Storage bag for rubber gloves and protectors
- Made from natural canvas
- Brass hook on back to attach to tool cart
- 12" size Fits class 00 and 0 glove kits
Oberon® Rubber Electrical Glove Bags, Class 0 & 00, White, Size 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | 12 |
Product Details
| Type | Electrical Glove |
| Class | 0 - 00 |
| Material | Canvas |
| Color | White |
| Manufacturers Part Number | GLOVEBAG-CNVS12 |
| Brand | Oberon |