x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 37100 ESD Open Bin Box, 3-3/4"W x 5-3/4"D x 2-11/16"H - Pkg Qty 10

Protektive Pak 37100 ESD Open Bin Box, 3-3/4"W x 5-3/4"D x 2-11/16"H - Pkg Qty 10

Item #: WBB1110532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.75 ea.

Price: $27.50 / Pkg of 10

Save $1.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Protektive Pak ESD Open Bin Box, 3-3/4"W x 5-3/4"D x 2-11/16"H

Features:
  • Economical, efficient method of storing static sensitive electronic devices
  • Divides a larger box into compartments - 2 will fit in a 37103, 3 will fit in a 37107, 4 will fit in a 37111
  • Constructed from a unique buried conductive layer of impregnated corrugated fiberboard with a static dissipative surface
  • Made from 100% recycled material and is 100% recyclable
  • Lead-free RoHS compliant
  • Made in the United States of America


  • WIDTH INCHES 3-3/4
  • DEPTH INCHES 5-3/4
  • HEIGHT INCHES 2-11/16
  • INSIDE WIDTH INCHES 3-3/4
  • INSIDE DEPTH INCHES 5-3/4
  • INSIDE HEIGHT INCHES 2-11/16
  • ASSEMBLY Unassembled
  • BRAND Protektive Pak
  • COLOR FINISH Black
  • CONSTRUCTION Corrugated Fiberboard
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 37100
  • PACKAGE QUANTITY 10
  • PRODUCT FAMILY Hopper Front Bins
  • PRODUCT GROUP Conductive Boxes
  • SERIES Protektive Pak
  • STYLE Open Top
  • TYPE ESD Bin Boxes
  • WEIGHT LBS 0.1
  • TEMPERATURE TOLERANCE 35 to 451 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 37100 ESD Open Bin Box, 3-3/4"W x 5-3/4"D x 2-11/16"H - Pkg Qty 10

Protektive Pak 37100 ESD Open Bin Box, 3-3/4"W x 5-3/4"D x 2-11/16"H - Pkg Qty 10

Item #: WBB1110532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant