Treston ESD Steel Storage Cabine, 15-3/4"W x 15-3/4"D x 15-9/16"H, 16 Black Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Treston ESD storage bin cabinets provide organized, static-safe storage for electronic components and sensitive parts. Designed for use in ESD-controlled environments, the cabinets help prevent the buildup of static electricity that can damage delicate electronics during storage and handling.
Each cabinet features a durable steel frame and includes ESD-safe shelf bins with labels to keep components clearly identified and organized. Despite their compact footprint, the cabinets offer significant storage capacity and can be configured with dividers to create many separate sections for different parts.
A rear backstop helps prevent bins from sliding off the shelves, while adjustable leg caps ensure stability on uneven floors. Optional accessories and mobile configurations make these cabinets a flexible solution for electronics manufacturing, assembly, and repair environments where ESD protection is essential.
Each cabinet features a durable steel frame and includes ESD-safe shelf bins with labels to keep components clearly identified and organized. Despite their compact footprint, the cabinets offer significant storage capacity and can be configured with dividers to create many separate sections for different parts.
A rear backstop helps prevent bins from sliding off the shelves, while adjustable leg caps ensure stability on uneven floors. Optional accessories and mobile configurations make these cabinets a flexible solution for electronics manufacturing, assembly, and repair environments where ESD protection is essential.
PRICE
$319.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 15-3/4 in |
| Height | 15-9/16 in |
Product Details
| Type | Drawer Cabinet |
| Drawer Color Family | Black |
| Color | Gray |
| Number of Drawers | 16 |
| Style | 16-Drawer |
| Material | Steel |
| Number of Compartments | 16 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1640 ESD |
| Brand | Treston |