Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LewisBins

Model # :WBB366232

MPN #: NDC3060 Grey

LEWISBins Divider Box, 22-3/8"L x 17-3/8"W x 6"H, Gray, Polyethylene - Pkg Qty 4

Product Description
Multi-purpose stack-only LEWISBins+™ Divider Box Containers can be divided into compartments on 1.25" centers with easy-to-add dividers. Manufactured in high-density polyethylene, these dividable containers are ideal for use in commercial, industrial, electronics and healthcare markets for storage, assembly, fabrication and distribution applications. Strong stacking ridge and innovative ribbed walls ensure high performance. Load capacity of 40 lbs. per container. Vertical dividers are available to maximize efficiency and [protect product from part migration. Fits up to 15 width dividers and 11 length dividers. Dividers sold separately.

PRICE
$203.80  Sold in packages of 4 / $50.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-3/8 in
Width17-3/8 in
Height6 in
Size (L x W x H)22-3/8 x 17-3/8 x 6 in
Inside Length20-1/8 in
Inside Width15-1/8 in
Inside Height5-7/8 in
Inside Top Length20-5/16 in
Inside Top Width15-5/16 in
Inside Bottom Length20-1/8 in
Inside Bottom Width15-1/8 in
Outside Top Length22-3/8 in
Outside Top Width17-3/8 in
Outside Bottom Length20-7/8 in
Outside Bottom Width15-7/8 in
Weight Capacity40 lbs
Weight3 lbs

Product Details

Short Divider Slots15
MaterialPolyethylene
Manufacturers Part NumberNDC3060 Grey
BrandLewisBins
TypeDivider Box
ColorGray
LidNo
Capacity0.97 ft³
Package Quantity4
Description3000 Series Divider Boxes
Stack and/or NestStack
Long Divider Slots11