Treston ESD Storage Bin, Label with Shield, 3-5/8"W x 19-11/16"L x 3-1/4"H, Black, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
Treston ESD storage bins provide static-safe organization for electronic components and small parts used in manufacturing, assembly, and repair environments. Made from conductive materials, the bins help prevent the buildup of static electricity, protecting sensitive components from electrostatic discharge during storage and handling.
The durable bins stack securely to maximize storage space and are designed to fit shelving systems, workbenches, and storage racks. Integrated handles allow the bins to be easily moved when materials need to be relocated between work areas.
Smooth inner surfaces and a practical bin design make parts easy to store and retrieve, while optional labels and dividers help keep items clearly organized. These bins are ideal for maintaining an orderly, ESD-controlled environment where sensitive electronic components must be safely stored and handled.
Shelf bins are designed to fit all standard metric shelves, cabinets, paternosters and industrial workstations. Bins of the same width stack securely, even if they are of different depths. Straight sides ensure an efficient use of space.
The durable bins stack securely to maximize storage space and are designed to fit shelving systems, workbenches, and storage racks. Integrated handles allow the bins to be easily moved when materials need to be relocated between work areas.
Smooth inner surfaces and a practical bin design make parts easy to store and retrieve, while optional labels and dividers help keep items clearly organized. These bins are ideal for maintaining an orderly, ESD-controlled environment where sensitive electronic components must be safely stored and handled.
Shelf bins are designed to fit all standard metric shelves, cabinets, paternosters and industrial workstations. Bins of the same width stack securely, even if they are of different depths. Straight sides ensure an efficient use of space.
PRICE
$509.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 in |
| Width | 3-5/8 in |
| Height | 3-1/4 in |
Product Details
| Type | Storage Bin |
| Color | Black |
| Temperature Tolerance | -4 to + 158 °F |
| Style | Storage |
| Material | ESD Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 30 |
| Manufacturers Part Number | 5010-4ESD |
| Stack and/or Nest | Stack |
| Brand | Treston |
Warranty
| Warranty | 5 Years |