Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MFG Tray

Model # :WBB614287

MPN #: 8082005167

MFG Tray Molded Fiberglass Fibrestat ESD Stacking Tote, 23-3/8"L x 12"W x 3-1/8"H, Black - Pkg Qty 12

Product Description
Molded Fiber Glass Tray 8082005167 ESD Stacking Box, Top Overall 23-3/8"L x 12"W x 3-1/8H

ESD-safe stacking containers provide optimal product protection with exceptional weight-carrying capability and possess superior physical properties over thermoplastic and corrugated products. They will not bend or sag under heavy loads and can be readily integrated into automated applications.ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. ESD stacking containers ensure optimum space utilization during assembly operations and may be used to form mobile work stations.
Fiberstat stacking containers ensure complete protection from electrostatic discharge for the life of the product. They may be used consistently in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, greases, solvents, mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Stacking containers are easily cleaned in hot water or steam with standard detergents. Optional Lids are available for certain models.

PRICE
$647.40  Sold in packages of 12 / $53.95 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width12 in
Height3-1/8 in
Size (L x W x H)23-3/8 x 12 x 3-1/8 in
Inside Length21 in
Inside Width11 in
Inside Height3 in
Inside Bottom Length21 in
Inside Bottom Width11 in

Product Details

Assembly RequiredNo
TypeESD Tray
ColorBlack
LidNo
MaterialFiberglass
Package Quantity12
Manufacturers Part Number8082005167
Stack and/or NestStack
BrandMFG Tray

Warranty

Warranty6 mo