Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hallowell

Model # :WBB3252366

MPN #: FKSCD36-2ME

Hallowell® Fort Knox™ Cabinet Drawer Kit, 2 Drawer, 36"W x 24"D x 15"H, Black

Product Description
By combining our adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox™ Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a black powder coat finish, the Fort Knox™ system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components.

Features:
  • Fort Knox™ Cabinet Drawer Kit - 2 Drawer
  • 36"W x 24"D x 15"H
  • Black
  • 500 lb capacity
  • 1 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$879.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height15 in
Weight Capacity500 lbs
Weight76 lbs

Product Details

Cabinet StyleCabinet Drawer Kits
TypeCabinet Drawer Kit
ColorBlack
SeriesFort Knox
Number of Shelves2
MaterialSteel
Package Quantity1
Manufacturers Part NumberFKSCD36-2ME
BrandHallowell

Warranty

Warranty1 yr