- 16 gauge, all-welded, steel construction
- 600 lbs. load capacity
- 5" x 1-1/4" Polyurethane casters, (2) rigid and (2) swivel with side brakes
- Includes 2 different sizes of handles
- The holes in the base allow to fix and add slide racks with compartment boxes for modular use
- Durable, Gray, gloss powder paint S
Durham Mfg.® Mobile Base For Racks, 600 lb. Capacity, 20-3/4"W x 17-1/4"D x 9-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$185.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 17-1/4 in |
| Height | 9-5/8 in |
| Weight Capacity | 600 lbs |
| Weight | 23.5 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Material | Steel |
| Package Quantity | 1 |
| Description | Mobile Base For 302B, 303B-15.75, 321B |
| Manufacturers Part Number | 328-ADJ-MB-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |