Treston ESD Turntable Cabinets, 31-1/2"W x 31-1/2"D x 66-1/8"H, White
Write a Review
|
Questions & Answers (0)
Product Description
ESD turntable rotating bin cabinets provide high-capacity, static-safe storage while using minimal floor space. Designed for electronics manufacturing and other ESD-controlled environments, these rotating units help prevent static buildup that could damage sensitive components during storage and handling.
The freestanding turntable design allows workers to quickly rotate the cabinet to access parts from any side, improving efficiency while keeping components organized and protected. Depending on the model, the unit can hold multiple small-parts cabinets or storage bin cabinets, creating hundreds of organized compartments for electronic components and assemblies.
Despite their compact footprint, the cabinets offer substantial load capacity and durable construction for demanding environments. These ESD versions are ideal for production areas, service departments, and electronics assembly workspaces where organized, static-safe storage is essential.
The freestanding turntable design allows workers to quickly rotate the cabinet to access parts from any side, improving efficiency while keeping components organized and protected. Depending on the model, the unit can hold multiple small-parts cabinets or storage bin cabinets, creating hundreds of organized compartments for electronic components and assemblies.
Despite their compact footprint, the cabinets offer substantial load capacity and durable construction for demanding environments. These ESD versions are ideal for production areas, service departments, and electronics assembly workspaces where organized, static-safe storage is essential.
PRICE
$1,455.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 31-1/2 in |
| Height | 66-1/8 in |
Product Details
| Type | Turntable Cabinet |
| Drawer Color Family | White |
| Number of Compartments | 128 - 256 |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 16-400 ESD |
| Brand | Treston |