LPD Trade ESD Wipes, 8" x 8", White, 50 Wipes/Bag - TS1820
Write a Review
|
Questions & Answers (0)
Product Description
LPD Trade offers ESD wipes for clean rooms. Wipes are reusable/washable, high absorbance and made of nylon and conductive fibers.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
Warning: Since LPD Trade products are made of conductive material, do not use those items close to live currency/wire so you will not get electrified.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Weight | 0.2 lbs |
| Size | 8" x 8" |
Product Details
| Type | ESD |
| Color | White |
| Application | Delicate Task |
| Number of Sheets | 50 |
| Size Type | 50 Wipes/Bag |
| Material | Nylon/Conductive Fiber |
| Description | ESD Wipes |
| Package Quantity | 1 Bag/Case |
| Manufacturers Part Number | TS1820 |
| Brand | LPD Trade |