- Durable
- Creped finish
- Binder free
- Excellent tear strength
- Solvent resistant
- Polypack 100 wipes per pack
Dupont® Sontara EC® Medium Duty/Low Lint Wipes, 12" x 12", 100/Bag, M-PR911
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$315.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12" x 12" |
Product Details
| Number of Sheets | 1000 |
| Size Type | 100 Wipes/Bag |
| Material | Sontara® |
| Package Quantity | 10 Bags/Case |
| Description | Medium Duty/Low Lint Wipes |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | M-PR911 |
| Type of Folds | Unfolded |
| Brand | DuPont |