Chicopee® VeraClean Critical Cleaning Wipes, Smooth Texture, White, 50/Pack, 20 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
Perfectly suited for day-to-day use in any industry. Provide a clean, residue free wiper every time, with a proven track record of quality and consistency. Easily remove any kind of fluid or spill without the need to use several wipes to complete the task. Extremely strong both wet and dry and won't fall apart, ensuring that the surface cleaned is free of any residues and contaminants. Low-linting and specially designed for the areas where quality is critical.
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12" x 13" |
Product Details
| Number of Sheets | 1000 |
| Size Type | 50 Wipes/Pack |
| Material | Polyester |
| Package Quantity | 20 Boxes/Case |
| Description | VeraClean Critical Cleaning Wipes |
| Color | White |
| Application | Industrial |
| Manufacturers Part Number | 8785 |
| Brand | Chicopee |