- 6 Scott® Hand Soap Manual 1.0 L Cassettes/Case, Clear, No Fragrance Added; Each refill contains up to 2,778 hand washes; compatible with Scott® Essential Manual Skin Care Dispensers
- Scott® Green Certified Skin Cleanser is an efficient foaming hand soap that balances value and performance
- This ECOLOGO certified hand soap is dye-free; the soap is gentle so that even those with sensitive skin can use it without worry
- Keeps hands clean in schools, workplaces, stores, and more
- Scott® Hand Soap dispenser refills maximize your productivity, while ensuring staff and guests at your facility stay clean and healthy.
- Certifications: ECOLOGO
Scott® Essential Green Certified Foam Skin Cleanser, Neutral, 1,000 mL Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Scott® is one of the world's most recognized restroom brands with over 150 years of experience keeping your staff and guests healthy. Show you care by providing Scott® Green Certified Skin Cleanser, which offers a reliable balance of efficiency, performance and value so that you're helping to stop the spread of germs with a trusted hand soap solution. This Scott® brand foaming hand soap also helps you show your commitment to being environmentally conscious, since it is dye-free, ECOLOGO® certified, and comes in a recyclable bottle. Scott® hand soap keeps hands clean in schools, workplaces, stores, and more. Because the soap is NSF E-1 rated, it is also suitable for use in food processing and food service settings. When you're charged with maintaining washrooms in busy environments, Scott® soap dispenser refills maximize your productivity, while ensuring staff and guests at your facility stay clean and healthy.
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Green Certified |
| Type | Foam |
| Scent | Unscented |
| Capacity | 1000 ml |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 91565 |
| For Use With | B259795; B259796 |
| Brand | Scott |
Compliance & Certifications
| Certifications | Green Seal Certified |