- Matched polypropylene caps have a ring-seal design for a perfect, leakproof fit; ribbed for torque closure and easy opening
- Deep square threads withstand vibration; help prevent closure back-off during shipping
- Smooth, rounded bottle surfaces for easy cleaning and thorough emptying
- Underside of bottle lists volume, material and includes an indexing notch
- Recycling codes listed on 500 and 1000 ml bottles
- Autoclavable at 121° C (250° F); do not autoclave with caps in place
Bel-Art Precisionware Wide-Mouth 125ml (4 oz) Autoclavable Polypropylene Bottles, PP Cap, 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
Translucent bottles are Boston round in style and made of FDA compliant material. They are perfect for pharmaceutical or similar packaging of both liquid and dry materials.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Neck Finish | 38-410 |
| Capacity | 4 |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F10632-0005 |
| Closure | 38Mm |
| Brand | Bel-Art |