Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177446

MPN #: 2314700

Betco® BestScent™ Deodorizer, Ocean Breeze Scent, 67.6 oz. FastDraw® Bottle, 4/Case

Product Description
Betco® BestScent™ concentrated special blend of fragrance oils and malodor counteractants bond to malodors effectively neutralizing them. Leaves a pleasant aroma.

Features:
  • Concentrated deodorizer
  • Proprietary blend of fresh, floral and ozonic fragrance oils
  • Meets Federal VOC content requirements
  • Color: Turquoise
  • pH: 6.00 - 9.00
  • Solubility in Water: Complete
  • Warranty: 2 years
Directions for Use:
  • Trigger Sprayers for air and hard surfaces: Dilute 13 oz./gal. or 100 mL/L (1:10) with water. Mist in center of room
  • Mop Buckets for floors and hard surfaces: Dilute 13 oz./gal. or 100 mL/L (1:10) with water. Mop on affected areas
  • Carpet Shampooers/Carpet Extractors: Dilute 1/2 - 1 oz./gal. or 4 - 8 mL/L (1:256 - 1:128) with water
  • Floors/Hard Surfaces: Dilute 1 - 2 oz./gal. or 8 - 16 mL/L (1:128 - 1:64) with water
  • Sewage: Add 1 gallon or 1000 mL/L of product for every 2000 square feet of setting bed
  • Fogging Machines: Pour product into fogging machine to atomize into room


PRICE
$379.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size67.6 oz

Product Details

StyleLiquid
TypeDeodorizer
ScentOcean Breeze
Size Type67.6 oz.
Package Quantity4
DescriptionDeodorizer
Manufacturers Part Number2314700
BrandBetco