Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scott

Model # :WBB2686175

MPN #: 5102

Scott® Essential Standard Roll Bathroom Tissue, Septic Safe, 1210 Sheets/Roll, 80 Rolls

Product Description
Scott® provides reliable balance of efficiency, performance, and value. As a business owner, quality and cost-effectiveness are important in everything you purchase. With Scott® professional standard roll toilet paper, you can get the quality and performance you count on-and still stay within your budget. With the new paper design, our bath tissue is Unmistakably Scott® branded so you'll be recognized for providing the most well-known restroom brand in your facility. Plus, the rolls are individually wrapped (they're protected until you're ready to use them) and fit with most universal cored roll toilet paper dispensers. This makes it an excellent fit for small offices, independent restaurants and boutique retail restrooms that need dependable paper at a cost-effective price point. If practicality, reliability and value top your list of criteria for bathroom supplies, trust Scott® standard roll bath tissue. Superior quality at value prices means that Scott® is always a great choice.

PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Roll Diameter4-1/2 in
Size4-1/2"

Product Details

Style1 Ply
Number of Sheets1210 Sheets/Roll
Package Quantity80
DescriptionRecycled
Manufacturers Part Number5102
BrandScott