Scott® Essential JRT Jumbo Roll Bathroom Tissue, Septic Safe, 2-Ply, 3.55" x 1000ft, 4 Rolls/CT
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides reliable balance of efficiency, performance and value. You have better things to think about than changing your business' toilet paper rolls! Scott® high-capacity Jumbo Roll Toilet Paper is a reliable and practical choice for your restroom. This product meets or exceeds EPA guidelines for minimum post-consumer waste content, is ECOLOGO® certified. Scott® JRT offers great value and is the ideal balance of strength, absorbency and economy. In addition, for small businesses that already use jumbo roll dispensers, this format reduces maintenance time because one roll lasts significantly longer than a standard roll. This can be helpful for small teams without dedicated janitorial support, as it limits the number of restroom checks required throughout the day. With Scott® Brand products, you get the quality and performance you can count on-and still stay within your budget.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 |
| Width | 3-9/16 in |
| Roll Diameter | 9 in |
| Size | 9 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1 |
| Package Quantity | 4 |
| Description | Essential JRT Jumbo Bathroom Tissue Roll |
| Manufacturers Part Number | KCC03148 |
| Brand | Scott |