Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2837438

MPN #: 2465412

Tork® Premium Poly-Pack Bath Tissue, Septic Safe, 2-Ply, Wht, 4"x4", 400 Sheets/Roll, 48 Rolls

Product Description
Tork Soft Toilet Paper Roll White T24: Never give guests the impression that you skimp on bathroom tissue again. This Tork® toilet paper is luxurious, extra soft, and extra bright, which leaves a positive, long lasting impression with guests. These embossed bath tissue rolls reduce waste thanks to poly bundle packaging and an easy start tail seal on each roll. The poly bundle packaging also requires less storage space, freeing up room in your janitorial closet.

Features:
  • Attractive
  • Easy start tail seal
  • Embossed roll
  • Soft
  • High brightness
  • Poly bundles Compatible with Tork T24/34 toilet paper roll dispensers
PRICE
$92.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width14-1/4 in
Height17-3/8
Weight16.3 lbs
Roll Length133.3
Sheet Length4 in
Size4"
Roll Diameter4-13/16 in
Diameter1-5/8
Core Size1.625 in

Product Details

TypeToilet Paper
For Use WithTork T24 dispensers: 59TR, 55TR
Style2 Ply
Number of Sheets400 Sheets/Roll
Size Type1.65" Core
Package Quantity(12) Rolls/Pack, (4) Packs/Carton
Manufacturers Part Number2465412
BrandTork