Features:
- Top organizers enable small parts organization
- Geometric lock latched enable smooth closing and opening
- Removable tool tray for smaller tools/parts storage
- Padlock eyes for security
Weights & Dimensions
| Width | 19 in |
| Depth | 10 in |
| Height | 9-3/4 in |
| Weight | 4 lbs |
Product Details
| Style | Removable Tray |
| Type | Storage Tool Box |
| Material | Plastic |
| Number of Compartments | 1 |
| Color | Black |
| Manufacturers Part Number | STST19331 |
| Brand | Stanley |