Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3799115

MPN #: MEGAMOD1629

Gearwrench® MEGAMOD 1629 Piece Mechanics Tool Set In Modular Trays with Storage

Product Description
Gearwrench® MEGAMOD1629 is a 1,629-piece Station Series mechanics tool set designed for professional technicians who need durable storage, organized access, and broad repair capability. The set includes ratchets, drive tools, sockets, impact sockets, wrenches, pliers, screwdrivers, extraction tools, hammers, punches, chisels, tap and die tools, and shop support equipment. Tools are arranged in premium foam modules and paired with a 72 in. rolling tool cabinet, hutch, side locker, heavy-duty utility cart, and mini toolbox.

Features:
  • Essential shop equipment for automotive technicians included: creeper, mechanic's seat, a set of 6T ratcheting jack stands, 24" fan, mobile work table, 5 rechargeable lights, kneeling pad, magnetic tool mat, and 1/2" drive 120XP flex head torque wrench
  • 77 premium drive tools, featuring 120XP and 90T ratchets, gimbal and thumbwheel ratchets, plus chrome and impact extensions, adapters, and universal joints in 1/4, 3/8", and 1/2" drive sizes which are all engineered for professional auto technicians and mechanics seeking maximum versatility and durability
  • Tackle any repair with an assortment of 1/4, 3/8", & 1/2" drive, 6 and 12 point, SAE and metric sockets, including: 607 chrome sockets in standard, deep, stubby, mid-length and bit sockets, and 160 impact sockets in standard and deep
  • Bolt Biter™ extraction products offer a bi-directional design and for removing or tightening rounded and damaged fasteners
  • 158 total SAE and metric combination wrenches, including: 71 6 and 12-point combination wrenches, 87 72-tooth ratcheting combination wrenches, and 25 flare nut and ratcheting crowfoot wrenches
  • Phillips®, slotted, and Torx® screwdrivers (standard and precision), snap ring, tongue & groove, diagonal cutting, long nose, lineman's, and slip joint pliers, plus a 5-piece automotive hammer set for every repair need
  • Additionally included: bi-directional diagnostic scan tool, battery jump starter, 114 piece tap & die set, 2 indexing pry bars, 4 piece hook & pick set, and an 11 piece pass-thru socket and adjustable wrench set
  • All tools pre-arranged in premium precut foam storage trays with size markings for optimal organization
  • 34 total premium foam modules: 26 large trays and 8 small trays


PRICE
$24,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height50 in
Weight2127.1 lbs
Wheel Diameter8 in
Caster Size8 in
Gauge18 ga

Product Details

Assembly RequiredYes
TypeMechanics Tool Set with Tool Storage
ColorOrange/Black
SeriesMEGAMOD
Number of Drawers18
Slide TypeBall Bearing
Number of Shelves17
MaterialSteel
Manufacturers Part NumberMEGAMOD1629
BrandGearwrench

Warranty

Warranty5 yr yr