Adjustable Gate frame kit with Infill for 36" to 60" Wide opening. All Hardware Included. Heavy Duty Posts Included. Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately. Manufactured in the USA and Canada. Installation video and PDF available.
Full Composite 4'W x 6'H Black Rose Aluminum/Composite Adjustable Single Gate Kit-IN GROUND ONLY
Write a Review
|
Questions & Answers (0)
Product Description
Full Composite 4'W x 6'H Black Rose Aluminum/Composite Adjustable Single Fence Gate - IN GROUND ONLY
Adjustable Gate frame kit with Infill for 36" to 60" Wide opening. All Hardware Included. Heavy Duty Posts Included. Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately. Manufactured in the USA and Canada. Installation video and PDF available.
See "Specifications" for planning your project See "Assembly" for instructions See "Brochure" for the custom order request
Adjustable Gate frame kit with Infill for 36" to 60" Wide opening. All Hardware Included. Heavy Duty Posts Included. Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately. Manufactured in the USA and Canada. Installation video and PDF available.
PRICE
$1,425.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 4 ft |
| Height | 6 ft |
| Opening Width | Adjustable Gate Frame For Openings 36-60 in |
Product Details
| Assembly Required | No |
| Type | Single Gate Kits - In Ground |
| Color | Black Rose |
| Style | Premium Horizontal Fencing with an Architectural Appearance |
| Assembly Style | Full Composite |
| Material | Lattice Top 6'W x 6'H King Cedar Aluminum/Composite Horizontal Fence Section - S |
| Package Quantity | 1 |
| Manufacturers Part Number | EF UT1226 |
| Brand | Infinity Euro |