CEF ESTO Student Desk, 17-1/4"W x 33-1/4"L, Chambray Fabric Laminate
Write a Review
|
Questions & Answers (0)
Product Description
We are excited to introduce ESTO! Beautiful color palettes of horizontal grade high-pressure laminate are paired with a solid baltic birch core which provides a seamless edge and exudes the warmth of wood for a comfortable and inviting classroom. We have designed and engineered a desk that will withstand the rigors of the classroom utilizing 2" diameter legs.
Our high-pressure laminate tops with a substrate of Baltic Birch requires no T-molding or edge banding. The edge is exposed layers of wood that are sealed with a conversion varnish, providing a smooth durable satin finish, which offers beautiful aesthetics and a seamless edge around the desktop. Durability with texture that creates a warm environment.
Our high-pressure laminate tops with a substrate of Baltic Birch requires no T-molding or edge banding. The edge is exposed layers of wood that are sealed with a conversion varnish, providing a smooth durable satin finish, which offers beautiful aesthetics and a seamless edge around the desktop. Durability with texture that creates a warm environment.
PRICE
$369.95
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-1/4 in |
| Depth | 17-1/4 in |
| Height | 21 to 32 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Silver |
| Top Color Family | Chambray Fabric |
| Casters | Yes |
| Foldable | No |
| Style | Adjustable Height |
| Edge Color Family | No Edge Banding |
| Modesty Panel | No |
| Description | Adjustable Height Student Desk |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | ESTO-HRGL-PLY-CBFB |
| Shape | Hourglass |
| Top Material | High Pressure Laminate |
| Brand | CEF |
Warranty
| Warranty | 12 yr |