Lorell Book Box Student Desks, Medium Oak - 2/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Book Box Student Desks feature an adjustable-height worksurface (22" to 30") that accommodates many grade levels. The open front of the black plastic book box offers easy access to stored school supplies. Desks also provide a Medium Oak writing surface. Shipped as a carton of two desks.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 22 - 30 in |
Product Details
| Assembly Required | Yes |
| Type | Open Front Desk |
| Frame Color Family | Black |
| Top Color Family | Oak |
| Capacity | 1 Person |
| Description | Book Box Student Desk |
| Package Quantity | 2 |
| Frame Material | Steel |
| Manufacturers Part Number | LLR99893 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Lorell |
Warranty
| Warranty | Lifetime Limited |