CEF ESTO Student Desk, 17-1/4"W x 33-1/4"L, Verde Kitami Laminate
Write a Review
|
Questions & Answers (0)
Product Description
Award-winning Fenix® offers premium smart innovative material for interior design. FENIX® maintains its color and finish and requires normal everyday care. What really sets FENIX® apart is its unique aesthetic appeal. Our Fenix® Tops with a substrate of Baltic birch requires no T-Molding or edge banding. The edge is exposed layers of wood that are sealed with a conversion varnish, providing a smooth durable satin finish, which offers beautiful aesthetics and a seamless edge around the desktop. Durability with texture that creates a warm environment. Fenix® Innovative Surfacing is a soft to the touch, anti-fingerprint, ultra-matte surface. Its premium make up creates a surface that is highly resistant to scratches, abrasion, and repeated cleaning. This smart material also boasts thermal healing of superficial micro-scratches.
PRICE
$645.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-1/4 in |
| Depth | 17-1/4 in |
| Height | 21 to 32 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Silver |
| Top Color Family | Verde Kitami |
| Casters | Yes |
| Foldable | No |
| Style | Adjustable Height |
| Edge Color Family | No Edge Banding |
| Modesty Panel | No |
| Description | Adjustable Height Student Desk |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | ESTO-HRGL-PLY-FNX-VDKM |
| Shape | Hourglass |
| Top Material | Fenix |
| Brand | CEF |
Warranty
| Warranty | 12 yr |