Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332639

MPN #: YU-YCX-046-09010-GG

Flash Furniture Adjustable Height Student Desk with Chair - Gray Top / Black Pedestal Frame

Product Description
The Student Desk and Chair with Black Pedestal Frame is a sturdy addition to the classroom that can fit students of all sizes. The desk has a 0.75 inch thick, high-pressure laminate top with a convenient pencil groove. The durable, black pedestal frame features adjustable height legs to raise it up by 3 inches. Under the desktop is a spacious, heavy-duty, book box with ample room for books, papers and supplies, as well as hooks on both sides to hang students' backpacks and jackets.

The chair features a pedestal frame that provides added stability and adjustable height legs. The seat and back are constructed of sturdy plastic, and the slatted back provides air circulation for greater comfort. Anti-slip floor caps on the legs help to prevent the desk from sliding and reduce distracting noises. This student desk and chair set is ideal for classrooms from elementary through high school.

Features:

  • Adjustable Height Open Book Box Desk with Two Book Bag Hooks
  • High Pressure Grey Laminate Top Size: 23.625"W x 17.75"D x .75" Thick
  • Black Plastic Book Box Size: 17.625"W x 14"D x 5.75"H
  • Desk Width Between Legs: 18.5"
  • Work Surface and Book Box include Pencil Grooves
  • Black Plastic Adjustable Height School Chair
  • Chair Size: 16.25"W x 15.25"D x 30-32.5"H
  • Back Size: 15"W x 14.75"H
  • Seat Size: 16.25"W x 14.25"D x 16.25-18.5"H
  • Chair Weight Capacity: 396 lbs.
  • Anti-Slip Floor Caps prevent desk and chair from tipping and noise reduction
  • Recommended for Elementary - High School Grade Students


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth17-3/4 in
Height28-1/4 - 31-1/2 in
Weight38-5/7 lbs
Seat Height16-1/4 to 18-1/2 in

Product Details

Assembly RequiredYes
TypeChair Desk Combo
Frame Color FamilyBlack
Top Color FamilyGray
Capacity1 Person
DescriptionOpen Front Student Desk with Chair
Frame MaterialSteel
Manufacturers Part NumberYU-YCX-046-09010-GG
Chair Color FamilyBlack
Seat MaterialPlastic
ShapeRectangle
Top MaterialLaminate
BrandFlash Furniture