Global Industrial
Model # :WB952695
Global Industrial™ Euro Truck With 4 Wire Sides & Wood Deck 60 x 30 1200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
EURO STYLE FOUR WIRE SIDED DECK TRUCK
Transport materials easily and securely. Sturdy 1/8" x 1-1/2" angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4" thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23"H with 2-1/4" sq. grids allow for air circulation and inventory control. Each truck includes two swivel and two rigid casters. Cross-braced 29"H handle. Assembles easily.
Note: Top shown in instructions is no longer available.
Transport materials easily and securely. Sturdy 1/8" x 1-1/2" angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4" thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23"H with 2-1/4" sq. grids allow for air circulation and inventory control. Each truck includes two swivel and two rigid casters. Cross-braced 29"H handle. Assembles easily.
Note: Top shown in instructions is no longer available.
PRICE
$899.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 60 in |
| Deck Height | 10-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Caged Platform Truck |
| Deck Material | Wood |
| Color | Blue |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Pneumatic |
| Handle Type | Cross-Braced Handle |
| Material | Wire/Plywood |
| Manufacturers Part Number | 952695 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |