Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2272619

MPN #: ZUSA-EVA-23

EVA Foam With Acrylic Adhesive - 3/4" Thick x 36"W x 36"L

Product Description

Made by USA Sealing. EVA is lightweight, yet tough and tear resistant. It is closed cell so it doesnt absorb moisture and is often used for padding inside helmets and cushioning within straps.

PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width36 in
Height3/4 in
Thickness3/4 in
Tensile Strength50 psi
Density2 Lbs / Cu. Ft. lbs/ft³

Product Details

FirmnessFirm
ColorBlack
Material Temperature Range-70 to 160 °F
FinishSmooth
MaterialEVA
DescriptionEVA Foam With Acrylic Adhesive
Package Quantity1
Manufacturers Part NumberZUSA-EVA-23
Backing TypeAcrylic Adhesive
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)17 PSI
GradeStandard
Cell TypeClosed Cell
Adhesive Temperature Range-30 to 220 °F
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D0156 2A4