Polyurethane Foam Sheet No Adhesive - 1" Thick x 19" Wide x 19" Long
Write a Review
|
Questions & Answers (0)
Product Description
Polyurethane foam is a versatile material used for shock absorption and cushioning. It is a common choice for packaging and insulation applications.
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Width | 19 in |
| Height | 1 in |
| Tensile Strength | 20 psi |
| Density | 2 lbs/cu. ft. lbs/ft³ |
| Thickness | 1 in |
Product Details
| Firmness | Extra Soft |
| Material Temperature Range | -50 to 300 °F |
| Material | Polyurethane |
| Manufacturers Part Number | ZUSA-PU-16 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Good |
| Description | Polyurethane Foam No Adhesive |
| Package Quantity | 1 |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 0.9 |
| Grade | Standard |
| Oil Resistance | Good |
| Cell Type | Open Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |